This item is now discontinued. View the direct replacement: WZ-51901-11 or browse similar items

Stuart Orbital Shaker, Compact; 120 V, 60 Hz

Representative image only.
Stuart Item # WZ-51900-19
Maintain consistent shaking speeds, even over long periods of time
  • Smooth orbital shaking action with 16-mm orbit
  • Built-in timer and digital speed LED display provide reproducible results
  • Can be used in incubators
  • 3 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Orbit Size (in)0.625
  • Orbit Size (mm)16
  • Min Speed (rpm)30
  • Max Speed (rpm)300
  • Platform Length (in)8.625
  • Platform Width (in)8.625
  • Platform Length (cm)22
  • Platform Width (cm)22
  • Width (in)9.5
  • Height (in)5.5
  • Depth (in)11.875
  • Width (cm)24
  • Height (cm)14
  • Depth (cm)30
  • Max Operating Temperature (° F)104
  • Max Operating Temperature (° C)40
  • TimerYes
  • Timer Range1 second to 999 minutes
  • Power (VAC)120
  • Power (Hz)60
  • DescriptionOrbital Shaker, Compact; 120 V, 60 Hz
  • Warranty3 Years
3 Year Warranty

Key Features

  • Smooth orbital shaking action with 16-mm orbit
  • Built-in timer and digital speed LED display provide reproducible results
  • Can be used in incubators
  • 3 year warranty

More About this Item

These orbital shakers provide a smooth, uniform circular motion with a 16-mm orbit — ideal for larger samples and multiwell plates. Easily set and view the speed and the timer on the LED display. Control speed from 30 to 300 rpm. The microprocessor maintains speed accuracy even over long runs. Built-in timer can be set from 1 to 999 minutes. When timer reaches zero, the shaker automatically stops and sounds an alert.

Durable shakers are rated for continuous use. Use in incubators and environmental or cold chambers up to 104°F (40°C).

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat