Cole-Parmer SIM-200D-M Stuart Microplate Shaking Incubator, 4 Plate; 230 VAC

Representative image only.
Cole-Parmer Item # WZ-79520-10
Specifically designed to mix small volumes of liquid in a temperature-controlled environment
  • Microprocessor controlled shaking speed ensures accuracy
  • High shaking speed up to 1250 rpm
  • 1.5 mm diameter orbit is ideal for microplates and microtubes
  • Easily set and view temperature and speed on the digital display
  • Unique retractable platform offers easy loading and unloading
  • Accepts up to 4 microplates or 2 microtube racks
  • 230 VAC operation
  • 3 year warranty
  • Previous part number SI505

PRODUCT OPTIONS

£3,141.85GBP / Each
£3,770.22GBP (incl VAT)

SPECS & DESCRIPTION

Specifications & Description

  • Orbit Size (in)0.0625
  • Orbit Size (mm)1.5
  • Min Speed (rpm)250
  • Max Speed (rpm)1250
  • CapacityUp to 4 microplates
  • Platform Length (in)8.625
  • Platform Width (in)8.625
  • Platform Length (cm)22
  • Platform Width (cm)22
  • Width (in)12
  • Height (in)7.5
  • Depth (in)11.875
  • Width (cm)30.7
  • Height (cm)19
  • Depth (cm)30
  • Max Operating Temperature (° F)140
  • Max Operating Temperature (° C)60
  • TimerYes
  • Timer Range1 second to 9 days
  • Power (VAC)230
  • Power (Hz)50
  • DescriptionMicroplate Shaking Incubator, 4 plate capacity, 230 V
  • Warranty3 Years
3 Year WarrantyConformite Europeenne

Includes

Power cord with US plug.

Key Features

  • Microprocessor controlled shaking speed ensures accuracy
  • High shaking speed up to 1250 rpm
  • 1.5 mm diameter orbit is ideal for microplates and microtubes
  • Easily set and view temperature and speed on the digital display
  • Unique retractable platform offers easy loading and unloading
  • Accepts up to 4 microplates or 2 microtube racks
  • 230 VAC operation
  • 3 year warranty
  • Previous part number SI505

More About this Item

These microplate shaking incubators combine high speed with tiny orbit to create the vibrational shaking action required for small sample volumes. All models feature a timer which can be set from 1 second to 9 days. Once the timer has counted down, an alarm will sound and the shaking action will stop while the incubator will continue to run.

The retractable platform securely locks in place during operation. A nonslip mat ensures microplates stay securely on the platform even while shaking at high speeds; order tube racks to accommodate various size microtubes. A stainless steel water tray provides up to 80% humidity to prevent sample damage.

Built-in USB connection and dedicated software allow long-term monitoring of the incubator temperature via a PC. Order model 79520-12 with IQ/OQ (Installation Qualification/Operational Qualification) documentation to help you comply with regulatory agency requirements.

Please Note: Effective May 2022, the Stuart Microplate Shaking Incubator Model number SI505 has now been rebranded Cole-Parmer under Model number of SIM-200D-M. All the same great features and specifications, just with a new and improved look.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat