This item is now discontinued. View the direct replacement: WZ-04807-84 or browse similar items

Stuart Infrared Hot Plate, 12" x 12"; 230 VAC

Representative image only.
Stuart Item # WZ-84300-19
Efficient infrared heater saves you time and energy
  • Large plate surface is ideal for heating large volumes of liquid
  • Ceramic top stays cool around the edges, preventing burns
  • Be safe—flashing light warns when top plate is hot
  • BioCote® antimicrobial protection is built in for a cleaner, more hygienic product
  • 3 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Top Plate Length (in)12
  • Top Plate Width (in)12
  • Top Plate Length (cm)30
  • Top Plate Width (cm)30
  • Top Plate MaterialCeramic
  • Max Temperature (° F)842
  • Max Temperature (° C)450
  • Length (in)14 3/8
  • Width (in)11 13/16
  • Height (in)4 1/8
  • Length (cm)36.5
  • Width (cm)30
  • Height (cm)10.5
  • Diameter (in)5.5
  • Diameter (cm)14
  • Plug TypeEuro and UK standard
  • Power (VAC)230
  • Power (Hz)50/60
  • Power (watts)900
  • DescriptionInfrared Hot Plate, 12\" x 12\"; 230 VAC
  • Warranty3 Years
3 Year Warranty

Key Features

  • Large plate surface is ideal for heating large volumes of liquid
  • Ceramic top stays cool around the edges, preventing burns
  • Be safe—flashing light warns when top plate is hot
  • BioCote® antimicrobial protection is built in for a cleaner, more hygienic product
  • 3 year warranty

More About this Item

This hot plate features an efficient, 900-watt infrared heater that can boil a liter of water over 30% faster than a conventional, 1200-watt ceramic hot plate. "Hot" warning light flashes when the plate temperature is above 50 °C and remains lit even when the hot plate is turned off.
Units feature BioCote antimicrobial protection which reduces the presence of odor and stain causing microbes such as bacteria, mold, and fungi on the product surface by up to 99.99%.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat