Cole-Parmer Stuart Hybridization Bottle, 170 mm L x 40 mm OD

Representative image only.
Cole-Parmer Item # WZ-39454-99
A wide range of options for any application
  • Use with rotisserie 39454-95
  • Made from borosilicate glass
  • 33.6 mm ID with 3.2 mm wall thikness
  • 1 year warranty
  • Previous part number SI20H/5

PRODUCT OPTIONS

£103.48GBP / Each
£124.18GBP (incl VAT)

SPECS & DESCRIPTION

Specifications & Description

  • MaterialGlass, polyester, PTFE
  • Compatible WithRotisserie: 39454-95
  • Length (in)6.8
  • Diameter (in)1.5
  • DescriptionHybridization Bottle, 170 mm L x 40 mm OD
  • Warranty1 year
1 Year Warranty

Includes

Polyester cap with PTFE-faced insert.

Key Features

  • Use with rotisserie 39454-95
  • Made from borosilicate glass
  • 33.6 mm ID with 3.2 mm wall thikness
  • 1 year warranty
  • Previous part number SI20H/5

More About this Item

Choose from a wide range of accessories for your Cole-Parmer hybridization incubator. Select from differnt capacity rotisseries and bottles to suit your specific applicaiton.

Glass hybridization bottle comes with a polyester cap with PTFE-faced insert. Durable cap withstands repeated heating in the incubator, holding its shape to ensure a tight seal.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat