Cole-Parmer Digital Magnetic Stirring Hotplate with Timer, 20L Capacity, 110V

Representative image only.
Cole-Parmer Item # WZ-04661-45
Simple and precise stirring and heating at your fingertips
  • Innovative fingertip control even while wearing gloves
  • Advanced brushless motor provides quiet and worry-free operation
  • Sealed exterior keeps spills away for easy maintenance
  • LCD shows set and working parameters
  • Hot top warning lights protects you from accidental burns
  • Ceramic-coated aluminum top plate provides excellent heat transmission
  • 3 year warranty

PRODUCT OPTIONS

£707.81GBP / Each
£849.37GBP (incl VAT)
Cole-Parmer Essentials Low-Form Beaker, Glass, 100 mL; 12/PK
£15.62GBP / Pkg of 12
£18.74GBP (incl VAT)
Often bought with
Cole-Parmer® Essentials Glass Erlenmeyer Flasks, Graduated, Heavy Rim
£13.20 - £49.47GBP / Pkg of 8
£15.84 - £59.36GBP (incl VAT)

SPECS & DESCRIPTION

Specifications & Description

  • Top Plate Diameter (in)5 19/64
  • Top Plate Diameter (cm)13.5
  • Top Plate MaterialCeramic coated aluminum
  • Max Temperature (° F)644
  • Max Temperature (° C)340
  • Temperature Accuracy (° F)±41
  • Temperature Accuracy (° C)±5
  • Low Speed (rpm)100
  • High Speed (rpm)1800
  • Max Stirring Volume (Liters)20
  • Length (in)10 5/8
  • Width (in)6 7/8
  • Height (in)3
  • Length (cm)27
  • Width (cm)17.5
  • Height (cm)7.6
  • Min Operating Temperature (° F)41
  • Max Operating Temperature (° F)104
  • Min Operating Temperature (° C)5
  • Max Operating Temperature (° C)40
  • Timer range0 - 9 hours
  • Power (VAC)110
  • Power (Hz)50/60
  • Power (watts)600
  • DescriptionStirring Hotplate with Timer, 20L Capacity, 110V
  • Warranty3 Years
3 Year Warranty

Key Features

  • Innovative fingertip control even while wearing gloves
  • Advanced brushless motor provides quiet and worry-free operation
  • Sealed exterior keeps spills away for easy maintenance
  • LCD shows set and working parameters
  • Hot top warning lights protects you from accidental burns
  • Ceramic-coated aluminum top plate provides excellent heat transmission
  • 3 year warranty

More About this Item

Sleek, low-profile digital stirring hot plate features a unique control pad that allows all operations to be set using just your fingertip. An LCD shows both set and real-time parameters which are lockable to prevent accidental changes during use.

Multiple stirring options allow a choice between one direction or reversing every 45 seconds for thorough mixing. Built-in timer can be set for up to 9 hours or continuous operation. Unit offers stirring speeds up to 1800 rpm with max capacity of 20 liters.
Optimal heating is produced by an integrated temperature sensor and dual PID control that rapidly heats plate and maintains desired temperature. Dual temperature control circuits also ensure temperature stability in case one circuit malfunctions.

Safety features include user-set safety temperature limit through main control panel, hot warning light indicator, and digital error code functions for easy troubleshooting.

The ceramic-coated aluminum plate offers excellent heat transmission, rapid heating with a 600-watt element, even temperature distribution, plus is chemical resistant and easy to clean.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat