Cole-Parmer WS-200AD-4-220 Stuart Water Still, 4 L/hr; Double Distilled, 220 VAC, 50/60 Hz

Representative image only.
Cole-Parmer Item # WZ-99294-10
Produces cold distilled water for immediate use
  • Provides highest purity from virtually any raw water supply
  • Reservoir water level sensor turns still off when reservoir is full
  • Simple conversion to pretreated feed
  • Safety features allow for unattended operation
  • Produces 4 L/hr of double-distilled or 8 L/hr of single-distilled water
  • 220 VAC operation
  • 3 year warranty
  • Previous part number A4000D/220

PRODUCT OPTIONS

£5,105.55GBP / Each
£6,126.66GBP (incl VAT)

SPECS & DESCRIPTION

Specifications & Description

  • Capacity4 L/hr
  • Water Purification MethodDouble distilled
  • Resistivity Threshold0.7 to 1.0 MΩ-cm
  • Min Operating Pressure (PSI)3
  • Max Operating Pressure (PSI)100
  • Min Operating Pressure (bar)0.2
  • Max Operating Pressure (bar)6.9
  • Power (VAC)220
  • Height (in)16.125
  • Depth (in)9.4375
  • Width (in)22.6875
  • Height (cm)41
  • Depth (cm)24
  • Width (cm)55
  • DescriptionWater Still, 4 LPH, Double Distilled, 220 VAC, 50/60 Hz
  • Warranty3 Years
3 Year WarrantyConformite Europeenne

Includes

Reservoir water level sensor, hose kit, funnel, and power cord with stripped ends.

Key Features

  • Provides highest purity from virtually any raw water supply
  • Reservoir water level sensor turns still off when reservoir is full
  • Simple conversion to pretreated feed
  • Safety features allow for unattended operation
  • Produces 4 L/hr of double-distilled or 8 L/hr of single-distilled water
  • 220 VAC operation
  • 3 year warranty
  • Previous part number A4000D/220

More About this Item

Remove organics, bacteria, and pyrogens from your water with the WS-200 cabinet-style water stills. Borosilicate glassware coupled with silica-sheathed heaters enclosed in a protective cabinet, deliver pyrogen-free distillate of the highest purity from virtually any raw water supply. Stills are available in either single- or double-distilled water models—choose the double distilled model for higher purity levels. The unique condenser design ensures that the distilled water droplets remain in contact with the cooling coil for an extended period for maximum energy transfer and immediate cold distilled water.

Safely and easily clean the unit without dismantling the glassware. All-glass construction allows for rapid descaling using strong mineral acids. A large bore stopcock with PTFE key is fitted for easy draining of chemicals after cleaning. Safety features include flow sensor, overtemperature thermostat, acrylic screen, cabinet lid, and screw threads on all water connections. A reservoir water level sensor automatically switches off the heaters and coolant water supply when the reservoir is filled with distilled water then automatically restarts when the distilled water level drops in the reservoir.

Please Note: Effective May 2022, the Stuart Water Still Model number A4000D/220 has now been rebranded Cole-Parmer under Model number of WS-200AD-4-220. All the same great features and specifications, just with a new and improved look.

ACCESSORIES

Accessories

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat