Cole-Parmer HP-200-AR Stuart Analog Hot Plate with PTFE Platform, Ceramic Top Plate; 230V, 50/60 Hz

Representative image only.
Cole-Parmer Item # WZ-04801-08
Impervious to chemical attack, even concentrated acids
  • Specifically designed for acid digestions and trace metal analysis
  • Separate temperature controller allows for safe placement outside the fume hood
  • Large, square top plate accommodates one large vessel or several smaller ones
  • Plate is rated IP43; controller is rated IP30
  • 3 year warranty
  • New, improved version of CP300

£3,066.16GBP / Each
£3,679.39GBP (incl VAT)
Often bought with...
Cole-Parmer® Essentials Plus Class A, Type 1 Glass Griffin Low-Form Beakers
£25.86 - £65.09GBP / Pkg of 2
£31.03 - £78.11GBP (incl VAT)

SPECS & DESCRIPTION

Specifications & Description

  • Top Plate Length (in)12
  • Top Plate Width (in)12
  • Top Plate Length (cm)30
  • Top Plate Width (cm)30
  • Top Plate MaterialGlass Ceramic
  • Max Temperature (° F)752
  • Max Temperature (° C)400
  • Plug TypeEuro and UK standard
  • Power (VAC)230
  • Power (Hz)50/60
  • Power (watts)900
  • DescriptionAnalog Hot Plate with PTFE Platform, ceramic top plate, 230 V, 50/60 Hz
  • Warranty3 Years
3 Year WarrantyConformite Europeenne

Key Features

  • Specifically designed for acid digestions and trace metal analysis
  • Separate temperature controller allows for safe placement outside the fume hood
  • Large, square top plate accommodates one large vessel or several smaller ones
  • Plate is rated IP43; controller is rated IP30
  • 3 year warranty
  • New, improved version of CP300

More About this Item

With a glass ceramic heating plate mounted in a solid block of pure PTFE, this rugged hot plate withstands boiling acid solutions and aggressive cleaning agents. The separate analog temperature controller is connected via a 6.5-ft (2-m) PTFE-coated cable, allowing it to be placed away from corrosive environments. Hot warning light flashes when temperature is above 122 °F (50 °C).

Please Note: Effective June 2022, the Stuart Analog Hot Plate Model number CP300 has now been rebranded Cole-Parmer under Model number HP-200-AR. All the same great features and specifications, just with a new and improved look.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat