This item is now discontinued. Please browse similar items

SteriMax 5.101.000 Electrical Sterilizer, 161 mm L X 21 mm Dia, 230 VAC

Representative image only.
SteriMax Mfr # 5.101.000 – Item # WZ-36302-18
Sterilize loops, needles and instruments without flames
  • Use in laboratories and safety cabinets where gases and flames are not permitted
  • Sterilize loops, needles, and instruments within seconds
  • Durable stainless steel construction withstands harsh environments and cleans easily
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Chamber Diameter (in)0.875
  • Chamber Depth (in)6.375
  • Chamber Diameter (cm)2.1
  • Chamber Depth (cm)16.1
  • Width (in)6 7/8
  • Height (in)5
  • Depth (in)6 5/8
  • Width (cm)17.5
  • Height (cm)12.9
  • Depth (cm)16.9
  • Power (VAC)230
  • DescriptionElectrical Sterilizer, 161 mm L X 21 mm Dia, 230 VAC
  • Warranty2 year
Two year warrantyConformite Europeenne

Key Features

  • Use in laboratories and safety cabinets where gases and flames are not permitted
  • Sterilize loops, needles, and instruments within seconds
  • Durable stainless steel construction withstands harsh environments and cleans easily
  • 2 year warranty

More About this Item

Durable stainless steel construction withstands harsh environments and temperatures The unique double tube system, which is made of robust quartz glass and wear- resistant ceramic, reaches optimal temperature of 900°C (1650°F) within minutes. Simply insert your instrument into the tube for fast, effective sterilization. An integrated spray protector provides additional safety when handling pathogenic material. The stainless steel design withstands the most extreme laboratory conditions and is easy to clean. Low-profile, stable housing allows ergonomic operation.
Use the built-in flat tray to conveniently rest your loops.

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat