Sterile polystyrene sampling spatula

Representative image only.
Mfr # BMP-MS-1200 – Item # WZ-06262-00
Individually sterilized and bagged.
  • Sturdy point for taking sterile samples during process quality inspections and for piercing plastic-lined bags or similar packages
  • Time-honored V-shape makes transferring powdered, flaked, crystalline, or granular media a breeze
  • Molded from FDA-grade materials; safe for food, drug and cosmetic contact

£133.27GBP / Case of 100
£159.92GBP (incl VAT)
Cole-Parmer Clean-Wipes, 70% Alcohol/30% DI Water; 100/Canister
£8.50GBP / Pkg of 100
£10.20GBP (incl VAT)

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (oz)0.5
  • Capacity (mL)15
  • Overall Length (in)9
  • Handle Length (in)3
  • Overall Length (cm)22.86
  • Handle Length (cm)7.6
  • MaterialPolystyrene
  • SterileYes
  • DescriptionSterile polystyrene sampling spatula

Key Features

  • Sturdy point for taking sterile samples during process quality inspections and for piercing plastic-lined bags or similar packages
  • Time-honored V-shape makes transferring powdered, flaked, crystalline, or granular media a breeze
  • Molded from FDA-grade materials; safe for food, drug and cosmetic contact

More About this Item

These V-shaped spatulas are ideal for every type of powdered or granulated material. Sterilware Spatulas are made of high-impact polystyrene, individually packaged, sterilized by gamma irradiation, lot stamped, and shipped with a Certificate of Proccesing.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat