Cole-Parmer Essentials Petri Dishes, Sterile, Polystyrene, 60 mm dia x 15 mm H; 500/Box

Representative image only.
Cole-Parmer Essentials Item # WZ-06139-01
Sterilized dishes are ready to use
  • Constructed clear polystyrene
  • Lids contain stacking rings for increased stability
  • Ventilation ribs reduce condensation and allow air circulation
  • Working volume of 7-8 mL

PRODUCT OPTIONS

£200.03GBP / Box of 500
£240.04GBP (incl VAT)
Parafilm PM992 M Wrap, 2
£37.84GBP / Roll of 1
£45.41GBP (incl VAT)

SPECS & DESCRIPTION

Specifications & Description

  • ColorClear
  • MaterialPolystyrene
  • Overall Height (in)9/16
  • Overall Height (cm)1.5
  • Outside Diameter (OD) (in)2 3/8
  • Outside Diameter (OD) (cm)6
  • DescriptionSterile Petri Dishes; 60 mm dia x 15 mm H; 500/box

Key Features

  • Constructed clear polystyrene
  • Lids contain stacking rings for increased stability
  • Ventilation ribs reduce condensation and allow air circulation
  • Working volume of 7-8 mL

More About this Item

Disposable polystyrene dishes have convenient stacking ridges for enhanced stability. Consistent flatness allows for even media distribution. All dishes are supplied sterile (gamma-irradiated) and come packaged 20 dishes/bag.

ACCESSORIES

Accessories

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat