Cole-Parmer VapLock™ Solvent Waste Kit, PP, GL38, 1x1/2" NPT, 3x1/4" NPT, 6x1/4"-28 UNF; 1/EA

Representative image only.
Cole-Parmer Item # WZ-12018-56
Collect effluent from multiple sources while minimizing harmful solvent exhaust
  • Various cap sizes available to fit your solvent container
  • 10 port manifold—1 x 1/2" NPT(F), 3 x 1/4" NPT(F), and 6 x 1/4-28 UNF(F)
  • GL38 connection
  • Polypropylene manifold

PRODUCT OPTIONS

£284.96GBP / Each
£341.95GBP (incl VAT)

SPECS & DESCRIPTION

Specifications & Description

  • MaterialPolypropylene(PP)
  • Cap / Stopper SizeGL38
  • Special Features1 x 1/2\" NPT(F), 3 x 1/4\" NPT(F), and 6 x 1/4-28 UNF(F)
  • DescriptionSolvent Waste Kit, PP, GL38, 1x1/2\" NPT, 3x1/4\" NPT, 6x1/4\"-28 UNF; 1/EA

Includes

• 10-port polypropylene (PP) manifold with GL38 connection: (6) 1/4"-28 UNF(F), (3) 1/4" NPT(F), and (1) 1/2" NPT(F)
• Exhaust filter with Breakthrough color indicator
• PP filter adapter: 1/4" NPT(M) x 1/2" NPT(M)
• PP plugs: (3) 1/4" NPT(M) and (1) 1/2" NPT(M)
• PTFE plugs: (6) 1/4"-28 UNF(M)
• PP adapters for semi-rigid tubing: (2) 2.2 mm OD, (1) 2.5 mm OD, (2) 1/16" OD, and (3) 1/8" OD
• PP barbed adapters with 1/4" NPT(M) connection for soft tubing: (1) 1/8" ID, (1) 3/16" ID, (3) 1/4" ID, and (1) 3/8" ID
• PP barbed Y connector: 1/4" ID
• 5 feet of 1/8" OD PTFE extension tubing with union connections

Key Features

  • Various cap sizes available to fit your solvent container
  • 10 port manifold—1 x 1/2" NPT(F), 3 x 1/4" NPT(F), and 6 x 1/4-28 UNF(F)
  • GL38 connection
  • Polypropylene manifold

More About this Item

Use the waste kits to minimize leaks, spills, and vapor escape from solvent waste containers. Waste kits include a 10-port manifold, exhaust filter, adapters, plugs, and tubing—everything you need to install on a typical HPLC instrument. Manifold allows solvent waste to be collected from multiple effluent streams. Exhaust filter minimize exposure to harmful chemical vapors. Fittings and tubing provide leak-tight connections minimizing spills and leaks.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat