Cole-Parmer Spex® 5006B Tungsten Carbide Grinding Ball, 5/16" (7.9 mm)

Representative image only.
Cole-Parmer Item # WZ-04577-62
Ideal for pulverizing the toughest rocks, mineral, cement, and ceramics
  • Help reduce samples to analytical powders for XRF and ICP
  • Use with vial holder 04575-32
  • Use with tungsten carbide-lined vial set 04576-26

PRODUCT OPTIONS

Call For Price

SPECS & DESCRIPTION

Specifications & Description

  • Outside Diameter (in)5/16
  • Outside Diameter (mm)7.9
  • Special FeaturesTungsten carbide grinding ball
  • DescriptionTungsten Carbide Grinding Ball, 5/16\" (7.9 mm)

Key Features

  • Help reduce samples to analytical powders for XRF and ICP
  • Use with vial holder 04575-32
  • Use with tungsten carbide-lined vial set 04576-26

More About this Item

Each vial measures 2-1/8"L x 3/4" dia. Grinding load is 0.5 to 1.5 g.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat