Cole-Parmer Spex® 5005B Stainless Steel Grinding Ball, 5/16" (7.9 mm)

Representative image only.
Cole-Parmer Item # WZ-04577-61
Ideal for pulverizing the toughest rocks, mineral, cement, and ceramics
  • Help reduce samples to analytical powders for XRF and ICP
  • Use with vial holder 04575-32
  • Use with stainless steel capped vial set 04576-25

PRODUCT OPTIONS

£5.44GBP / Each
£6.53GBP (incl VAT)

SPECS & DESCRIPTION

Specifications & Description

  • Outside Diameter (in)5/16
  • Outside Diameter (mm)7.9
  • Special FeaturesStainless steel grinding ball
  • DescriptionStainless Steel Grinding Ball, 5/16\" (7.9 mm)

Includes

A tungsten carbide grinding ball 04577-62.

Key Features

  • Help reduce samples to analytical powders for XRF and ICP
  • Use with vial holder 04575-32
  • Use with stainless steel capped vial set 04576-25

More About this Item

Each vial measures 2-1/8"L x 3/4" dia. Grinding load is 0.5 to 1.5 g.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat