Cole-Parmer Spex® 5005 Stainless Steel Capped Vial Set for the GenoLyte or MixerMill

Representative image only.
Cole-Parmer Item # WZ-04576-25
Ideal for pulverizing the toughest rocks, mineral, cement, and ceramics
  • Help reduce samples to analytical powders for XRF and ICP
  • Use with vial holder 04575-32
  • Includes one 5/16" (7.9 mm) stainless steel grinding ball

PRODUCT OPTIONS

£298.71GBP / Each
£358.45GBP (incl VAT)

SPECS & DESCRIPTION

Specifications & Description

  • Volume (mL)5
  • Tube MaterialPolycarbonate
  • Cap TypeSlip on
  • Cap MaterialAcetal
  • Height (in)2 1/8
  • Outside Diameter (in)3/4
  • Height (mm)54
  • Outside Diameter (mm)19
  • Special FeaturesCaps with stainless steel inserts
  • DescriptionStainless Steel Capped Vial Set for the GenoLyte or MixerMill

Includes

Two slip-on acetal caps with stainless steel (SS) inserts, six polycarbonate center cylinders, one 5/16" (7.9 mm) SS grinding ball, two O-rings for center cylinder, and two flat gaskets for caps.

Key Features

  • Help reduce samples to analytical powders for XRF and ICP
  • Use with vial holder 04575-32
  • Includes one 5/16" (7.9 mm) stainless steel grinding ball

More About this Item

Each vial measures 2-1/8"L x 3/4" dia. Grinding load is 0.5 to 1.5 g.

ACCESSORIES

Accessories

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat