Cole-Parmer Spex® 2256 Jar with Screw Cap, Clear Plastic, 16 oz (480 mL); 12/PK

Representative image only.
Cole-Parmer Item # WZ-04575-74
Safely grind samples in the HG-600 Geno/Grinder® 2010 and HG-400 MiniG® homogenizers
  • Screw thread cap ensures a tight seal
  • Clear plastic jar with aluminum lined plastic cap

PRODUCT OPTIONS

£121.39GBP / Pkg of 12
£145.67GBP (incl VAT)

SPECS & DESCRIPTION

Specifications & Description

  • Volume (mL)480
  • Tube MaterialPlastic
  • Tube ColorClear
  • Cap TypeScrew
  • Cap MaterialPlastic
  • Cap colorWhite
  • SterileNo
  • Height (in)3 3/8
  • Outside Diameter (in)3 1/2
  • Height (mm)86
  • Outside Diameter (mm)89
  • DescriptionJar with Screw Cap, Clear Plastic, 16 oz (480 mL); 12/PK

Includes

Jars and screw caps.

Key Features

  • Screw thread cap ensures a tight seal
  • Clear plastic jar with aluminum lined plastic cap

More About this Item

Cole-Parmer® vials are ideal for holding grinding balls and media. Vials are supplied with screw caps to secure and protect samples or grinding media.

Two jars can be clamped in the 2010 Geno/Grinder® homogenizer; one in MiniG® homogenizer.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat