Cole-Parmer Spex® 7152HP High-Purity Graphite Crucible with Conical Bottom, 8.4 mL; 10/PK

Representative image only.
Cole-Parmer Item # WZ-04578-09
Cost-effective alternative to precious metal crucibles
  • Chemically inert and heat resistant
  • Disposable
  • 8.4 mL capacity high-purity graphite crucible
  • Conical bottom
  • Pack of 10

PRODUCT OPTIONS

£123.07GBP / Pkg of 10
£147.68GBP (incl VAT)

SPECS & DESCRIPTION

Specifications & Description

  • MaterialGraphite
  • Capacity (mL)8.4
  • Overall Height (mm)28.6
  • Bottom Outside Diameter (mm)38.1
  • Top Outside Diameter (mm)38.1
  • DescriptionHigh-Purity Graphite Crucible with Conical Bottom, 8.4 mL; 10/PK

Key Features

  • Chemically inert and heat resistant
  • Disposable
  • 8.4 mL capacity high-purity graphite crucible
  • Conical bottom
  • Pack of 10

More About this Item

Disposable crucibles eliminate the need for time-consuming cleaning procedures and the possibility of cross-sample contamination. Regular-purity crucibles are made of graphite with impurities ranging from 10 to 100 ppm each of Mg, Fe, Al, Si, and Cu. They are well suited for most basic borate fusion applications. High-purity crucibles are made of graphite with total metallic impurity limits of 2 ppm—ideal for trace-level analytical work.

ACCESSORIES

Accessories

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat