Cole-Parmer Spex® 2186 Grinding Beads, Zirconia, 1/4" (6 mm); 1000/PK

Representative image only.
Cole-Parmer Item # WZ-04575-60
Use grinding balls to grind samples in Geno/Grinder® homogenizers
  • Suitable for use with the Cole-Parmer® Geno/Grinder® homogenizers
  • Ideal for when sample or solvent is not compatible with stainless steel

PRODUCT OPTIONS

£415.09GBP / Pkg of 100
£498.11GBP (incl VAT)

SPECS & DESCRIPTION

Specifications & Description

  • MaterialZirconia
  • Compatible WithReinforced 2 mL tube 04575-80
  • Diameter (in)0.25
  • Diameter (mm)6
  • DescriptionGrinding Beads, Zirconia, 1/4\" (6 mm); 1000/PK

Key Features

  • Suitable for use with the Cole-Parmer® Geno/Grinder® homogenizers
  • Ideal for when sample or solvent is not compatible with stainless steel

More About this Item

Optimize performance of your Geno/Grinder® homogenizers with a wide range of grinding ball options suitable for your application.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat