Cole-Parmer Spex® 2305-28 Grinding Balls, Stainless Steel, 7/64" (2.8 mm); 1000/PK

Representative image only.
Cole-Parmer Item # WZ-04577-17
Use grinding balls to grind samples in Geno/Grinder® homogenizers
  • Suitable for use with the Cole-Parmer® Geno/Grinder® homogenizers
  • Suitable for grinding small tissue samples
  • Use with 2 mL vial 04575-80
  • Autoclavable and reusable
  • Pack of 1,000 balls

PRODUCT OPTIONS

£160.84GBP / Pkg of 1000
£193.01GBP (incl VAT)

SPECS & DESCRIPTION

Specifications & Description

  • Compatible WithReinforced 2 mL vials 04575-80
  • Diameter (in)0.11
  • Diameter (mm)2.8
  • DescriptionGrinding Balls, Stainless Steel, 7/64\" (2.8 mm); 1000/PK

Key Features

  • Suitable for use with the Cole-Parmer® Geno/Grinder® homogenizers
  • Suitable for grinding small tissue samples
  • Use with 2 mL vial 04575-80
  • Autoclavable and reusable
  • Pack of 1,000 balls

More About this Item

Optimize performance of your Geno/Grinder® homogenizers with a wide range of grinding ball options suitable for your application.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat