Cole-Parmer Spex® 7154 Crucible Tongs, Nichrome, 9"L (22.9 cm)

Representative image only.
Cole-Parmer Item # WZ-04576-49
Get a grip on your samples
  • Safely handle crucibles with tongs and rack
  • Compatible with all Katanax® graphite crucibles
  • Measures 9" (22.9 cm) long

PRODUCT OPTIONS

£183.11GBP / Each
£219.73GBP (incl VAT)
Cole-Parmer Essentials Crucible Tongs, Stainless Steel; 9
£11.40GBP / Each
£13.68GBP (incl VAT)

SPECS & DESCRIPTION

Specifications & Description

  • MaterialNichrome
  • Compatible WithAll graphite crucibles
  • Length (in)9
  • Diameter (in)1
  • Length (cm)22.9
  • Diameter (cm)2.5
  • DescriptionCrucible Tongs, Nichrome, 9\"L (22.9 cm)

Key Features

  • Safely handle crucibles with tongs and rack
  • Compatible with all Katanax® graphite crucibles
  • Measures 9" (22.9 cm) long

More About this Item

Choose from tongs constructed of nichrome or stainless steel and with or without rack.

Use with rack 04578-07 to safely handle graphite crucibles, rack sold separately.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat