Cole-Parmer Spex® 2184 Ceramic Grinding Cylinders, Medium, 5/16"W x 5/8"L; 100/PK

Representative image only.
Cole-Parmer Item # WZ-04575-58
Angle-cut ends help shear sample matrix for thorough extraction of analyte into the solvent
  • Constructed of durable ceramic
  • Use with standard 15 mL centrifuge tubes

PRODUCT OPTIONS

£48.62GBP / Pkg of 100
£58.34GBP (incl VAT)

SPECS & DESCRIPTION

Specifications & Description

  • MaterialCeramic
  • Length (in)0.625
  • Width (in)0.3125
  • Width (mm)8
  • Length (mm)15.9
  • DescriptionCeramic Grinding Cylinders, Medium, 5/16\"W x 5/8\"L; 100/PK

Key Features

  • Constructed of durable ceramic
  • Use with standard 15 mL centrifuge tubes

More About this Item

Ceramic grinding media are excellent for mixing samples for extraction methods such as pesticide residue analysis (QuEChERS) or extracting oil from fish and seafood. Typically two cylinders are used per sample vial.

Can’t find the standards you are looking for? Spex CertiPrep® can make custom standards to meet your exact needs. Contact us for more information at [email protected] or call us at 732-549-7144.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat