Cole-Parmer Spex® BM-400-115 Mixer/Mill® Single-Clamp High-Energy Ball Mill; 115 VAC, 60 Hz

Representative image only.
Cole-Parmer Item # WZ-04578-12
Easily pulverize hard or brittle samples to analytical fineness in minutes
  • Grind rocks, minerals, grains, pharmaceuticals, plant and animal tissue, cement, and ceramics
  • Accepts a wide selection of grinding and mixing vials
  • Programmable 100-minute timer
  • Safety interlock stops the motor if the lid is opened during operation
  • Grind samples up to 10 grams or mix up to 50 mL
  • Single-clamp grinder
  • For 115 VAC operation
  • 3 year warranty

PRODUCT OPTIONS

£6,604.39GBP / Each
£7,925.27GBP (incl VAT)
Don't forget to order scoops
Cole-Parmer® Essentials Sterile Lab Sampling Scoops, Polystyrene
£114.98 - £193.30GBP / Case of 100
£137.98 - £231.96GBP (incl VAT)

SPECS & DESCRIPTION

Specifications & Description

  • Max Speed (rpm)1725
  • DisplayYes
  • Width (in)25
  • Height (in)14
  • Depth (in)21
  • Width (mm)64
  • Height (mm)36
  • Depth (mm)540
  • Power (VAC)115
  • Power (Hz)60
  • Motor hp1/3
  • DescriptionMixer/Mill® Single-Clamp High-Energy Ball Mill; 115 VAC, 60 Hz
  • Warranty3 Year
3 Year WarrantyConformite EuropeenneMade in the U.S.A.

Includes

A power cord with three-prong plug.

Key Features

  • Grind rocks, minerals, grains, pharmaceuticals, plant and animal tissue, cement, and ceramics
  • Accepts a wide selection of grinding and mixing vials
  • Programmable 100-minute timer
  • Safety interlock stops the motor if the lid is opened during operation
  • Grind samples up to 10 grams or mix up to 50 mL
  • Single-clamp grinder
  • For 115 VAC operation
  • 3 year warranty

More About this Item

Use these powerful ball mills for mechanical alloying, slurry grinding, blending powders, mixing emulsions, and mechanochemistry. The sample is placed in a grinding vial with one or more balls, then shaken vigorously. The clamp swings back-and-forth 2-1/3” (5.9 cm) with a short lateral “figure-8” movement, producing strong G-forces on the vial to pulverize the toughest samples. Adjustable clamp accepts vials in various materials to effectively grind all sample types and to avoid contamination from specific elements. View time remaining on the digital display. Pause and stop buttons let you pause or stop any time during the process. Order dual-clamp model for high-throughput applications.

These rugged mixer mills come with many safety features. Vibration detection switch shuts down the mill in the event of mechanical failure. Safety interlock and lid latch ensure user safety. Forced air cooling fan prevents overheating. Shock-mounted electric motor cuts back vibration and prolongs motor life. Steel housing and rugged construction ensure a long life of heavy work.

Effective September 2023, the Spex® SamplePrep 8000M Mixer/Mill® has now been rebranded Cole-Parmer® under model number BM-450 Mixer/Mill®. All the same great features and specifications, just with a new and improved look.

ACCESSORIES

Accessories

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat

Bioz Article and Whitepaper Citations

Powered by Bioz See more details on Bioz