Cole-Parmer Spex® HG-200C-240 Temperature-Controlled GenoLyte® Compact Homogenizer with Refrigerated Circulating Bath and Chiller Hose; 230 VAC

Representative image only.
Cole-Parmer Item # WZ-41056-98
A powerful, compact, temperature-controlled homogenizer in a convenient bundle
  • Accommodates most standard 2 mL vials
  • Keep an eye on the grind process with the clear lid for viewing
  • Cycles can be programmed with rest periods
  • Ideal for applications involving sample prep for DNA, RNA, and protein extractions
  • 3 year warranty

PRODUCT OPTIONS

Call For Price
Include Accessories Today...

SPECS & DESCRIPTION

Specifications & Description

  • Dispersion TypeGrinding balls of stainless steel, silica, or zirconia
  • Capacity (mL)2
  • Max Speed (rpm)3000
  • Min Speed (rpm)2000
  • Max temperature (° F)50
  • Max temperature (° C)10
  • Height (in)11
  • Width (in)8
  • Length (in)15
  • Height (cm)30
  • Width (cm)20.5
  • Length (cm)38
  • Power (VAC)240
  • Power (Hz)50
  • Motor hP0.14
  • DescriptionTemperature-Controlled GenoLyte® Compact Homogenizer with Refrigerated Circulating Bath and Chiller Hose; 230 VAC
3 Year WarrantyConformite EuropeenneMade in the U.S.A.

Includes

Homogenizer 41010-94, refrigerated circulating bath 20873-48, and chiller hose 41010-95.

Key Features

  • Accommodates most standard 2 mL vials
  • Keep an eye on the grind process with the clear lid for viewing
  • Cycles can be programmed with rest periods
  • Ideal for applications involving sample prep for DNA, RNA, and protein extractions
  • 3 year warranty

More About this Item

The Temperature Controlled GenoLyte® is an efficient, compact laboratory homogenizer that uses a circulating chiller to maintain sample temperatures between 0 to 10 °C while effectively disrupting cellular materials by horizontally oscillating 2 mL vials. Common samples include seeds, stems, roots, leaves, and animal tissue.

Operation is simple: the vials are secured in the sample cooling chamber, and the lid is closed. The controls are checked for the proper running time, rate, and the start button is pushed. When the run is complete, the lid is lifted and the vials are removed. The digital control panel allows you to set the timer in five-second increments; the timer sounds down in one-second intervals.

The vial holder accommodates three vials that are continuously cooled. A circulating chiller is required for continuous temperature control. The GenoLyte is compatible with Polystat® Circulating Baths or most circulating chiller systems. Purchase chiller and vials separately.

Effective September 2023, the Spex® SamplePrep 1200C GenoLyte® has now been rebranded Cole-Parmer® under model number HG-250 Temperature Controlled GenoLyte®. All the same great features and specifications, just with a new and improved look.

ACCESSORIES

Accessories

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat