This item is now discontinued. Please browse similar items

Sper Scientific 810046 Large-Display Single-Channel Digital Pocket Timer

Representative image only.
Sper Scientific Mfr # 810046 – Item # WZ-94461-90
  • 5 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Timing Capacity100 minutes
  • Count DirectionUp and down
  • Number of Channels1
  • Resolution1 sec
  • Accuracy±3 sec/day
  • Alarm30 second beep
  • DisplayLCD, 3/4\" H
  • Battery Type1.5 V button cell
  • Battery IncludedYes
  • Height (in)2 1/2
  • Depth (in)1/2
  • Width (in)2 1/2
  • Height (cm)6.4
  • Depth (cm)1.3
  • Width (cm)6.4
  • DescriptionLarge-Display Single-Channel Digital Pocket Timer
  • Warranty5 years
5 Year Warranty

Key Features

  • 5 year warranty

More About this Item

This small and portable timer features an easy-to-read display with ¾” high digits. Short warning alarms sound at three and five minutes prior to the final 30-second alarm. Automatically records elapsed time following the alarm for up to 20 minutes, or until stopped. Features auto-off and memory to recall the last timer setting for repetitive tests.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat