This item is now discontinued. Please browse similar items

SNOL 12/1100 LSC01 Ceramic Chamber Furnace, 12 L, 120V

Representative image only.
Mfr # SNOL 12/1100 LSC01 US – Item # WZ-33859-64
Solid ceramic chamber provides unifrom heating up to 1300ºC
  • Partially exposed heating elements in the 1100°C and 1300°C units
  • Enclosed heating elements in the 900°C and 1200°C units
  • Low power consumption saves electricity
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (cu in)732
  • Capacity (Liters)12
  • Chamber Width (in)8 17/64
  • Chamber Height (in)7 3/32
  • Chamber Depth (in)11 13/16
  • Chamber Width (cm)21
  • Chamber Height (cm)18
  • Chamber Depth (cm)30
  • Max Temperature (° F)2012
  • Max Temperature (° C)1100
  • Temperature Uniformity±10
  • Rise Time130
  • Overall Width (in)25 13/64
  • Overall Height (in)32 1/2
  • Overall Depth (in)29 59/64
  • Overall Width (cm)64
  • Overall Height (cm)82.5
  • Overall Depth (cm)76
  • DisplayDigital
  • Control TypePID
  • Power (VAC)120
  • Power (Hz)60
  • DescriptionCeramic Chamber Furnace, 12 L, 120V
  • Warranty1 Year
1 Year Warranty

Key Features

  • Partially exposed heating elements in the 1100°C and 1300°C units
  • Enclosed heating elements in the 900°C and 1200°C units
  • Low power consumption saves electricity
  • 1 year warranty

More About this Item

These highly accurate solid ceramic chamber furnaces are available in four sizes in each of four temperature ranges. A high-precision digital microprocessor controller fitted with self-tuning and manual PID settings makes temperature and other parameters easy to control. The breadth of this line makes it easy to find the furnace that is right for your applications and an optimal fit for scientific, educational, government, industrial, and material testing labs. Door opens sideways and has a safety switch.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat