This item is now discontinued. Please browse similar items

Shimpo MF-20 Analog Mechanical Force Gauge; 20 lb

Representative image only.
Shimpo Mfr # MF-20 – Item # WZ-93953-30
These mechanical force gauges are ideal for measuring push/pull forces in quality control / material testing, manufacturing assembly, maintenance and inspection
  • Rugged and economical
  • Measure tension and compression forces
  • Real time mode shows force changes as they occur
  • PEAK mode captures peak forces
  • No dead batteries to worry about
  • Easily mounts to a test stand
  • Accurate to 0.2% of full scale
  • Optional handle assembly
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (lbs)20
  • Accuracy±0.2% of full scale
  • DisplayAnalog dial with rotational tare ring
  • Grads.0.1 lbs
  • DescriptionAnalog Mechanical Force Gauge; 20 lb
  • Warranty1 year
1 Year Warranty

Key Features

  • Rugged and economical
  • Measure tension and compression forces
  • Real time mode shows force changes as they occur
  • PEAK mode captures peak forces
  • No dead batteries to worry about
  • Easily mounts to a test stand
  • Accurate to 0.2% of full scale
  • Optional handle assembly
  • 1 year warranty

More About this Item

No batteries are required - the calibration is accomplished by a set of precisely matched springs which are overload protected to 165 pounds? They can be used anywhere without ''recharging.''

The PEAK mode features an easy push-button reset. This is especially helpful for doing repetitive testing in an assembly line or quality control lab. The real time mode allows you to see force changes as they occur. Since the gauge is mechanical, the response time is immediate.

These gauges are accurate to 0.2% of full scale, plus a dicast aluminum housing for added protection. All gauges come complete with carrying case and attachments. Ergonomically designed for handheld use, they can also be used with the optional handle (great for loads over 15 lbs) or mounted to a test stan

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat