This item is now discontinued. Please browse similar items

Shimpo BMJ-3L Porcelain Jar, 3 Liter Capacity

Representative image only.
Shimpo Mfr # BMJ-3L – Item # WZ-25303-02
  • For use with Shimpo Jar Mills
  • Jar capacity: 3 L
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Jar Capacity (L)3
  • Speed (rpm)45.7
  • DescriptionPorcelain Jar, 3 Liter Capacity
  • Warranty1 Year
1 Year Warranty

Includes

Forty 1" to 1-1/4" dia. balls

Key Features

  • For use with Shimpo Jar Mills
  • Jar capacity: 3 L
  • 1 year warranty

More About this Item

These 1 to 10 L porcelain jars come with the porcelain balls needed for millling.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat