This item is now discontinued. Please browse similar items

Scotsman Meridian™ Ice Machine / Water Dispenser, 115 VAC

Representative image only.
Scotsman Mfr # HID312A-1 – Item # WZ-55100-07
Touch-free one-handed operation prevents overflows
  • Dispenses slow-melting ice nuggets or water
  • Quiet condenser fan operation for less noise
  • Small footprint makes it easy to fit anywhere in the lab
  • Removable front panel for easy access to internal components
  • Internal LED indicator lights notify when maintenance is needed
  • USB drive for fast software updates
  • 3 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Condenser TypeAir-cooled
  • Capacity (lbs)12
  • Ice/24 hrs (lbs)260
  • Ice/24 hrs (kg)118
  • Power (VAC)115
  • Power (Hz)60
  • DescriptionIce Machine / Water Dispenser, 115 VAC
  • Warranty3 year
3 Year Warranty

Key Features

  • Dispenses slow-melting ice nuggets or water
  • Quiet condenser fan operation for less noise
  • Small footprint makes it easy to fit anywhere in the lab
  • Removable front panel for easy access to internal components
  • Internal LED indicator lights notify when maintenance is needed
  • USB drive for fast software updates
  • 3 year warranty

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat