This item is now discontinued. Please browse similar items

Scientific Systems SSI Pack-In-A-Box Column Packer System, 0.1 to 24 mL/min; 10,000 psi

Representative image only.
Scientific Systems Mfr # CP024SNX1APIB – Item # WZ-33503-80
Save money by packing your own columns
  • Constant-pressure dual-piston pumps produce consistent bed density
  • Control pump using the front keypad with LED display or a computer
  • Column packing reservoir system promotes reproducible slurry settling
  • 3 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Max Flow Rate (mL/min)12
  • Min Flow Rate (mL/min)0.01
  • Max Pressure (PSI)18000
  • Max Pressure (bar)1241
  • Self-PrimingNo
  • Power (VAC)100 to 240
  • Power (Hz)50to60
  • Power (Phase)Single
  • Wetted Materials316 SS, synthetic ruby, sapphire, UHMWPE, PTFE
  • Accuracy±2% full scale
  • Height (in)6.25
  • Width (cm)25.4
  • Height (cm)16
  • Width (in)10
  • DescriptionSSI Pack-In-A-Box Column Packer System, 0.1 to 24 mL/min; 10,000 psi
  • Warranty3 year
3 Year Warranty

Key Features

  • Constant-pressure dual-piston pumps produce consistent bed density
  • Control pump using the front keypad with LED display or a computer
  • Column packing reservoir system promotes reproducible slurry settling
  • 3 year warranty

More About this Item

These column packing systems help save money when scaling up throughput or for column research and development by allowing you to reuse columns. Each kit comes with everything you need to get started including reusable columns and packing media. Modular design allows fast, leak-tight column changes without tools, preventing slurry settling problems. The column packing reservoir system features an internal baffle and conical outlet section to ensure the slurry stream is uniform and steady.

Included software provides complete control of the packing process. Create and save methods, set the packing pressure and upper pressure limit, and vary the PID loop variables.

Choose the system that suits your column diameter preference. The lower pressure pump works with 4.6 mm columns, and the higher pressure pump works with 2.1 mm columns.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat