Scientific Industries Mini-100 Orbital-Genie Variable Speed Shaker; 230 VAC, EU plug

Representative image only.
Scientific Industries Mfr # SI-M102 – Item # WZ-51820-03
Gently swirl delicate samples
  • Low speed shaking mixes without damaging cells or other fragile sample components
  • Nonslip platform with spill-proof lip keeps vessels secure and your workspace clean
  • Stack up to two optional trays to increase throughput
  • 2 year warranty

PRODUCT OPTIONS

£1,053.84GBP / Each
£1,264.61GBP (incl VAT)
Consider alternative
Cole-Parmer SH-200D-O Mini Orbital Shaker; 230 VAC
£998.54GBP / Each
£1,198.25GBP (incl VAT)

SPECS & DESCRIPTION

Specifications & Description

  • Orbit Size (in)0.75
  • Orbit Size (mm)19
  • Min Speed (rpm)20
  • Max Speed (rpm)100
  • Max Load (lbs)6.6
  • Max Load (kg)3
  • Platform Length (in)11.375
  • Platform Width (in)11.375
  • Platform Length (cm)29
  • Platform Width (cm)29
  • Width (in)14
  • Depth (in)14
  • Width (cm)35
  • Depth (cm)35
  • Power (VAC)230
  • Power (Hz)50
  • DescriptionOrbital-Genie Variable Speed Shaker; 230 VAC, EU plug
  • Warranty2 year
Two year warranty

Key Features

  • Low speed shaking mixes without damaging cells or other fragile sample components
  • Nonslip platform with spill-proof lip keeps vessels secure and your workspace clean
  • Stack up to two optional trays to increase throughput
  • 2 year warranty

More About this Item

The Mini-100 Orbital-Genie shaker features a small orbit and low speed to avoid over-agitating or disrupting your samples. Analog speed control allows you to optimize mixing for your application. Included thermoplastic platform has a non-slip rubber mat and raised molded edges to contain spills.

Optional stacking trays double or triple the mixing capacity.

ACCESSORIES

Accessories

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat