This item is now discontinued. Please browse similar items

Scientific Industries Genie SI-2200 Rotator with Magnetic Platform; 120V

Representative image only.
Scientific Industries Mfr # SI-2200 – Item # WZ-51603-13
Designed for a wide range of motions from gentle rolling to forceful end-over-end mixing
  • Hold a variety of tubes, flasks, microplates, and other vessels at any angle
  • Available with a standard or magnetic platform which are easily interchangeable
  • Cold room safe and easily fits in most incubators
  • Motor provides smooth, continuous, and quiet operation
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Degree of Rotation (degrees)360
  • Min Speed (rpm)5
  • Max Speed (rpm)35
  • Width (in)15.7968
  • Height (in)15.5
  • Depth (in)7
  • Width (cm)40.123872
  • Height (cm)39.37
  • Depth (cm)17.78
  • Min Operating Temperature (° F)32
  • Max Operating Temperature (° F)100
  • Min Operating Temperature (° C)0
  • Max Operating Temperature (° C)38
  • Power (VAC)120
  • Power (Hz)50/60
  • Power (amps)0.5
  • DescriptionRotator with Magnetic Platform; 120V
  • Warranty2 year
Two year warrantyConformite Europeenne

Key Features

  • Hold a variety of tubes, flasks, microplates, and other vessels at any angle
  • Available with a standard or magnetic platform which are easily interchangeable
  • Cold room safe and easily fits in most incubators
  • Motor provides smooth, continuous, and quiet operation
  • 2 year warranty

More About this Item

Select from the standard platform which can be turned 90 degrees to allow for different mixing motions and includes retaining bands, or the magnetic stainless steel platform which features a spring clip plate system (plates sold separately).


REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat