This item is now discontinued. Please browse similar items

ScienTemp 85-1.7 Space-saver low-temperature cabinets, 1.7 cu ft, -85°C, 230 VAC

Representative image only.
ScienTemp Mfr # 85-1.7 50HZ – Item # WZ-03815-20
Maintain low-temperature conditions with these economical freezers
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Freezer Capacity (cu ft)1.7
  • Freezer Capacity (Liters)48
  • Min Temperature - Freezer (° F)-121
  • Max Temperature - Freezer (° F)-50
  • Min Temperature - Freezer (° C)-85
  • Max Temperature - Freezer (° C)-45
  • Freezer Interior Width (in)18
  • Freezer Interior Height (in)13
  • Freezer Interior Depth (in)12
  • Freezer Interior Width (cm)46
  • Freezer Interior Height (cm)33
  • Freezer Interior Depth (cm)30
  • Exterior Width (in)60
  • Exterior Height (in)41
  • Exterior Depth (in)28
  • Exterior Width (cm)452.4
  • Exterior Height (cm)104.1
  • Exterior Depth (cm)71.1
  • Number of Doors1
  • AlarmYes
  • Cabinet ConstructionHeavy-gauge steel
  • DisplayLED
  • Power (VAC)230
  • Power (Hz)50
  • Power (amps)5
  • DescriptionSpace-saver low-temperature cabinets; 1.7 cu ft; -85°C; 230V
  • Warranty1 year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

Chest Freezers are sealed to minimize moisture accumulation. Sublids provide added content protection. Controller with digital display is conveniently mounted in the front panel and recessed to prevent an accidental setting change. Built-in alarm alerts you to temperature rise or power loss. Specify °C or °F when ordering.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat