Scienceware F371160002 Saturn Spinbar, Magnetic Stir Bar, 40 mm L; 1/Pk

Representative image only.
Scienceware Mfr # F371160002 – Item # WZ-04775-24
  • 1 year warranty

PRODUCT OPTIONS

£30.39GBP / Each
£36.47GBP (incl VAT)
Scienceware Stir Bar Retriever, Flexible PTFE; 14-3/4
£38.48GBP / Each
£46.18GBP (incl VAT)

SPECS & DESCRIPTION

Specifications & Description

  • Length (in)1 19/32
  • Length (cm)4
  • Diameter (in)1.5748
  • Diameter (cm)4
  • DescriptionSaturn Spinbar, Magnetic Stir Bar, 40 mm L; 1/Pk
  • Warranty1 year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

Coated in PTFE, stir bar contains a large sphere in center of stir bar that lifts the stirring bar ends while spinning and reducing the surface contact area to allow stir bar to spin with decreased drag. AUTOCLAVABLE at 121°C (250°F)

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat