This item is now discontinued. We recommend the following as suggested replacements: WZ-06053-61

Scienceware F11618-1016 Graduated LDPE Wash Bottle, 500 mL, 12/pk

Representative image only.
Scienceware Mfr # F11618-1016 – Item # WZ-06257-01
Know how much wash liquid is used
  • Dual scale features approximate graduations in highly visible characters
  • Textured fill line at 500 mL ensures the same starting volume every time
  • One-piece polypropylene cap and nozzle assembly will not leak or sputter
  • 3 month warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (mL)500
  • MaterialLow Density Polyethyene (LDPE)
  • Min Graduation (mL)50
  • Max Graduation (mL)450
  • Graduation Interval (mL)50
  • Cap MaterialPolypropylene
  • Cap / Stopper Size28 mm
  • Cap ColorNatural
  • AutoclavableNo
  • DescriptionGraduated LDPE Wash Bottle, 500 mL, 12/pk
  • Warranty3 month
3 Month Warranty

Key Features

  • Dual scale features approximate graduations in highly visible characters
  • Textured fill line at 500 mL ensures the same starting volume every time
  • One-piece polypropylene cap and nozzle assembly will not leak or sputter
  • 3 month warranty

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat