This item is now discontinued. We recommend the following as suggested replacements: WZ-11976-30

Sartorius Practum64-1S Analytical Balance 60g x 0.1mg, External Calibration

Representative image only.
Sartorius Mfr # PRACTUM64-1S – Item # WZ-11955-12
Advanced weighing cell with maximum overload protection offers years of dependable service
  • High-contrast LCD
  • Built-in overload protection
  • Removable glass draft shield
  • Supervisor lock to prevent unintentional menu changes
  • Mini USB interface enables communication with a PC or printer
  • Automatic calibration and adjustment with an external weight
  • Weighing applications include general weighing, density, percentage, check weighing, peak hold, counting, and averaging
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (g)60
  • Readability (g)0.0001
  • Repeatability (g)0.0001
  • Linearity (g)0.0002
  • Weighing Unitsg, mg, kg, ct, oz, gr, lb, dwt, gr, N, mom, Mesghal, tael, tical, tola, baht
  • Calibration TypeExternal
  • LanguagesEnglish, French, German, Hungarian, Italian, Polish, Portuguese, Russian, Spanish, Turkish, Chinese, Japanese, Korean
  • OutputUSB
  • Stabilization Time (Sec)2
  • Power (VAC)115
  • Height (in)12 19/32
  • Width (in)8 1/2
  • Depth (in)14 1/10
  • DescriptionAnalytical Balance 60g x 0.1mg, External Calibration
  • Warranty2 Years
Two year warrantyUL Listed.

Key Features

  • High-contrast LCD
  • Built-in overload protection
  • Removable glass draft shield
  • Supervisor lock to prevent unintentional menu changes
  • Mini USB interface enables communication with a PC or printer
  • Automatic calibration and adjustment with an external weight
  • Weighing applications include general weighing, density, percentage, check weighing, peak hold, counting, and averaging
  • 2 year warranty

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat