Sartorius Cubis II Poly Range Semi Mico Balance, 60|120|220 g x 0.01|0.02|0.05 mg, with Automatic Glass Draft Shield and Integrated Ionizer; 100 to 240 VAC, 50/60 Hz

Representative image only.
Sartorius Mfr # MCE225P-2S00-I – Item # WZ-39742-28
Individual configuration of draft shield and integrated ionizer provides adaptation to any weighing task
  • Monolithical weighing system, integrated climate sensors, individual sample holders offer industry leading performance
  • Individual QApp workflows and motorized auto-leveling reduce error
  • 21 CFR Part 11 compliance, integrated audit-trail, state-of-the-art user management provides excellent data integrity
  • Innovative TFT touch screen operation
  • Factory installed set of essential weighing applications
  • Activated by touch keypad or touch-free using IR sensor (item 39742-28)
  • Essential user interface (MCE) features high-contrast touch display for easy operation
  • Multi-range balance
  • 10 year warranty

PRODUCT OPTIONS

£16,457.06GBP / Each
£19,748.47GBP (incl VAT)

£194.13 - £201.02GBP / Each
£232.96 - £241.22GBP (incl VAT)

for an additional
£194.13GBP / Each
£232.96GBP (incl VAT)
for an additional
£201.02GBP / Each
£241.22GBP (incl VAT)
Time to recalibrate? Click on the calibration service to view details, then order.
Optimize balance performance with…
Sartorius Software
£570.80 - £2,579.51GBP / Each
£684.96 - £3,095.41GBP (incl VAT)

SPECS & DESCRIPTION

Specifications & Description

  • Capacity Dual Range60|120|220 g
  • Readability Dual Range0.01 | 0.02 | 0.05 mg
  • Repeatability (mg)0.02
  • Linearity (mg)0.1
  • Calibration TypeExternal
  • OutputRS232, USB-A, USB-B
  • Battery1 CR2032 Lithium (included)
  • Power (VAC)100 to 240
  • Length (in)15 29/32
  • Height (in)14 11/16
  • Width (in)9 29/64
  • Pan Length (in)3 11/32
  • Pan Width (in)3 11/32
  • Display Height (in)2 2/5
  • Display Width (in)9 29/64
  • Chamber Height (in)10 9/32
  • Chamber Width (in)8 5/16
  • Chamber Depth (in)8 7/64
  • DescriptionPoly Range Semi Mico Balance, 60|120|220 g x 0.01|0.02|0.05 mg, with Automatic Glass Draft Shield and Integrated Ionizer; 100 to 240 VAC, 50/60 Hz
  • Warranty10 Years
10 Year WarrantyConformite EuropeenneCanadian Standards Association

Includes

Device, weighing pan, shield plate, USB cable, in-use dust cover for control unit, dust cover for analytical draft shield, electronics module with power supply cable, connection cable for electronics module, and CR2032 lithium battery.

Key Features

  • Monolithical weighing system, integrated climate sensors, individual sample holders offer industry leading performance
  • Individual QApp workflows and motorized auto-leveling reduce error
  • 21 CFR Part 11 compliance, integrated audit-trail, state-of-the-art user management provides excellent data integrity
  • Innovative TFT touch screen operation
  • Factory installed set of essential weighing applications
  • Activated by touch keypad or touch-free using IR sensor (item 39742-28)
  • Essential user interface (MCE) features high-contrast touch display for easy operation
  • Multi-range balance
  • 10 year warranty

More About this Item

The Semi-Micro balances have a maximum capacity between 120 g and 520 g with a scale interval of 0.01 mg to 0.1 mg. The automatic glass draft shield (with or without integrated ionizer) removes interfering electrostatic charges on samples and sample containers. The manual glass draft shield has smooth-action doors. Large, high-contrast touch display with factory-installed essential weighing applications for easy operation.

ACCESSORIES

Accessories

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat