Sartorius Cubis II Micro Poly Range Balance, 1.1|2.1|3.1 g x 0.001|0.002|0.005 mg, with Automatic Glass Draft Shield; 100 to 240 VAC, 50/60 Hz

Representative image only.
Sartorius Mfr # MCE3.6PM-S00 – Item # WZ-39742-25
Individual configuration of draft shield and integrated ionizer provides adaptation to any weighing task
  • Monolithical weighing system, integrated climate sensors, individual sample holders offer industry leading performance
  • Individual QApp workflows and motorized auto-leveling reduce error
  • 21 CFR Part 11 compliance, integrated audit-trail, state-of-the-art user management provides excellent data integrity
  • Innovative TFT touch screen operation
  • Factory installed set of essential weighing applications
  • Essential user interface (MCE) features high-contrast touch display for easy operation
  • 10 year warranty

PRODUCT OPTIONS

£24,160.77GBP / Each
£28,992.92GBP (incl VAT)

£194.13 - £201.02GBP / Each
£232.96 - £241.22GBP (incl VAT)

for an additional
£194.13GBP / Each
£232.96GBP (incl VAT)
for an additional
£201.02GBP / Each
£241.22GBP (incl VAT)
Time to recalibrate? Click on the calibration service to view details, then order.
Optimize balance performance with…
Sartorius Software
£570.80 - £2,579.51GBP / Each
£684.96 - £3,095.41GBP (incl VAT)

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (g)3.1
  • Capacity Dual Range1.1, 2.1, or 3.1 g
  • Repeatability (mg)0.005
  • Linearity (mg)0.004
  • Calibration TypeExternal
  • OutputRS232, USB-A, USB-B
  • Battery1 CR2032 Lithium (included)
  • Power (VAC)100 to 240
  • Length (in)13 25/64
  • Height (in)5 5/64
  • Width (in)5 15/32
  • Pan Diameter (in)1 3/16
  • Display Height (in)2 2/5
  • Display Width (in)9 29/64
  • Chamber Height (in)2 41/64
  • Chamber Width (in)4 21/64
  • Chamber Depth (in)2 3/4
  • DescriptionMicro Poly Range Balance, 1.1|2.1|3.1 g x 0.001|0.002|0.005 mg, with Automatic Glass Draft Shield; 100 to 240 VAC, 50/60 Hz
  • Warranty10 Years
10 Year WarrantyConformite EuropeenneCanadian Standards Association

Includes

Device, weighing pan, shield plate, power supply unit, country-specific power cable, USB cable, in-use dust cover for control unit, dust cover for analytical draft shield, and CR2032 lithium battery.

Key Features

  • Monolithical weighing system, integrated climate sensors, individual sample holders offer industry leading performance
  • Individual QApp workflows and motorized auto-leveling reduce error
  • 21 CFR Part 11 compliance, integrated audit-trail, state-of-the-art user management provides excellent data integrity
  • Innovative TFT touch screen operation
  • Factory installed set of essential weighing applications
  • Essential user interface (MCE) features high-contrast touch display for easy operation
  • 10 year warranty

More About this Item

Ultra-Micro and Micro balances have a max capacity between 2.1 g and 10.1 g with a scale interval range of 0.1 μg to 1 μg. The automatic, motorized, round, glass draft shield has learning capability, illumination, and an integrated motion sensor. The manual stainless steel draft shield is best for filter weighing applications. Large, high-contrast touch display with factory-installed essential weighing applications for easy operation.

ACCESSORIES

Accessories

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat