Sartorius Cubis II Analytical Balance, 120 g x 0.1 mg, with Manual Glass Draft Shield; 100 to 240 VAC, 50/60 Hz

Representative image only.
Sartorius Mfr # MCE124SU-S00 – Item # WZ-39742-29
Individual configuration of draft shield and integrated ionizer provides adaptation to any weighing task
  • Monolithical weighing system, integrated climate sensors, individual sample holders offer industry leading performance
  • Individual QApp workflows and motorized auto-leveling reduce error
  • 21 CFR Part 11 compliance, integrated audit-trail, state-of-the-art user management provides excellent data integrity
  • Innovative TFT touch screen operation
  • Factory installed set of essential weighing applications
  • Activated by touch keypad or touch-free using IR sensor (items 39742-30 and 39742-32)
  • Essential user interface (MCE) features high-contrast touch display for easy operation
  • 10 year warranty

PRODUCT OPTIONS

£6,785.26GBP / Each
£8,142.31GBP (incl VAT)

£194.13 - £201.02GBP / Each
£232.96 - £241.22GBP (incl VAT)

for an additional
£194.13GBP / Each
£232.96GBP (incl VAT)
for an additional
£201.02GBP / Each
£241.22GBP (incl VAT)
Time to recalibrate? Click on the calibration service to view details, then order.
Optimize balance performance with…
Optimize balance performance with…
Sartorius Software
£570.80 - £2,579.51GBP / Each
£684.96 - £3,095.41GBP (incl VAT)

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (g)120
  • Readability (mg)0.1
  • Repeatability (mg)0.05
  • Linearity (mg)0.13
  • Calibration TypeExternal
  • OutputRS-232, USB-A, USB-B
  • Power (VAC)100 to 240
  • Pan Length (in)3 11/32
  • Pan Width (in)3 11/32
  • Draft Shield Height (in)10 15/64
  • Draft Shield Width (in)8 5/64
  • Display Height (in)14 11/16
  • Display Width (in)9 29/64
  • Draft Shield Depth (in)8 7/64
  • DescriptionAnalytical Balance, 120 g x 0.1 mg, with Manual Glass Draft Shield; 100 to 240 VAC, 50/60 Hz
  • Warranty10 Years
10 Year WarrantyConformite EuropeenneCanadian Standards Association

Includes

Device, weighing pan, shield plate, power supply unit, country-specific power cable, USB cable, in-use dust cover for control unit, dust cover for analytical draft shield.

Key Features

  • Monolithical weighing system, integrated climate sensors, individual sample holders offer industry leading performance
  • Individual QApp workflows and motorized auto-leveling reduce error
  • 21 CFR Part 11 compliance, integrated audit-trail, state-of-the-art user management provides excellent data integrity
  • Innovative TFT touch screen operation
  • Factory installed set of essential weighing applications
  • Activated by touch keypad or touch-free using IR sensor (items 39742-30 and 39742-32)
  • Essential user interface (MCE) features high-contrast touch display for easy operation
  • 10 year warranty

More About this Item

Analytical balances have a maximum capacity between 120 g and 520 g. The automatic glass draft shield with integrated ionizer removes interfering electrostatic charges on samples and sample containers. The manual glass draft shield has smooth-action doors. Large, high-contrast touch display with factory-installed essential weighing applications for easy operation.

ACCESSORIES

Accessories

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat