This item is now discontinued. Please browse similar items

Rubbermaid 4505 BLACK Flat Shelf Cart, 37 7/8"L x 19 3/16"W

Representative image only.
Rubbermaid Mfr # 4505 BLACK – Item # WZ-09348-30
Carts won't rust, chip, or dent
  • 5 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Length (in)19
  • Width (in)38
  • Height (in)33
  • Length (cm)48.26
  • Width (cm)96.52
  • Height (cm)83.82
  • Number of Shelves2
  • Capacity (lbs)400
  • Capacity (kg)181
  • DescriptionFlat Shelf Cart, 37 7/8\"L x 19 3/16\"W
  • Warranty5 Years
5 Year Warranty

Key Features

  • 5 year warranty

More About this Item

Ideal for general factory, health care, retail, food service, or office use. Large, non-marking casters glide easily on hard surfaces. Structural foam plastic construction provides superior strength, quiet operation, and easy care.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat