This item is now discontinued. Please browse similar items

Red Lion CUB5IB00 DC Current Meter, Red/Green LED Backlight

Representative image only.
Red Lion Mfr # CUB5IB00 – Item # WZ-68864-84
Immense functionality in a compact footprint.
  • 0.46'' (12 mm) LCD display
  • Reflective or user selectable LCD red or green LED backlighting
  • Control and communication capability
  • Display color change at preset
  • Decimal points and scaling
  • Front panel programming
  • Crimson software programming
  • 10 to 28 VDC power
  • NEMA 4X/IP65 sealed front bezel
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Input TypeD.C. Voltage: 200uA, 2 mA, 20 mA, 200 mA
  • Control Input VDCYes
  • Display TypeLCD reflective and red/green backlight
  • Display Digits0.48\" (12.2 mm)
  • Max Power VDC (VDC)28
  • Min Power VDC (VDC)9
  • Max DC Current mA (mA)200
  • EnclosureNEMA 4X; IP65
  • Overall Width (in)2 61/64
  • Overall Height (in)1 1/2
  • Overall Width (mm)75
  • Overall Height (mm)38
  • Panel Cutout Height (mm)33.02
  • DescriptionDC Current Meter, Red/Green LED Backlight
  • Warranty2 Years
Two year warranty

Key Features

  • 0.46'' (12 mm) LCD display
  • Reflective or user selectable LCD red or green LED backlighting
  • Control and communication capability
  • Display color change at preset
  • Decimal points and scaling
  • Front panel programming
  • Crimson software programming
  • 10 to 28 VDC power
  • NEMA 4X/IP65 sealed front bezel
  • 2 year warranty

More About this Item

Imagine all the functionality and performance of a full-size panel meter compacted into a small, easy-to-mount solution that fits just about anywhere. CUB5 Panel Meters offer extraordinary features and performance capabilities in a compact 39 x 75 mm footprint, nearly half the size of 1/8 DIN meters. The CUB5 Series is available in a variety of models to fit your specific industrial application. From
its complete, yet simple front panel programming to optional setpoint control and communications modules for added capabilities, CUB5 panel meters offer ultimate user flexibility. These meters feature sealed front bezels rated NEMA 4X/IP65 for use in washdown environments.DC Current and Voltage
Measuring DC Current and Voltage is no problem for the CUB5 Panel Meters. The CUB5ID, DC Current Meter offers 4 Current Ranges with a maximum input of 199.99 mA. The CUB5VD, DC Volt Meter has 4 Voltage Ranges, and a maximum input of 199.9 VDC.
Current Ranges; 0 – 199.9 uA, 1.999 mA, 19.99 mA, and 199.99 mA
Voltage Ranges; 0 – 199.9 mV, 1.999 V, 19.99 V, and 199.9 VProcess Signals
Process Signals from flowmeters, pressure sensors, and positioning sensors are quite common on today’s plant floor. The CUB5P, Process Meter is designed to accept these signals and display them in the desired display readout.
Dual Range – 4 to 20 mA and 10 to 50 mA
Span and Offset Capability
Temperature MeasurementMost industrial processes use some form of Temperature Measurement, typically from RTD or Thermocouple Sensors. The CUB5RT is designed to accept inputs from RTD sensors and the CUB5TC accepts Thermocouple sensors.
RTD – Pt385, Pt392, Ni672, Cu427
Thermocouple – T, E, J, K, R, S, B, N, or mV

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat