Red Lion 516TX N-Tron Unmanaged Industrial Ethernet Switch, 16 Port; TX

Representative image only.
Red Lion Mfr # 516TX – Item # WZ-17702-24
Ideal for connecting Ethernet-enabled industrial or security equipment
  • Unmanaged switches with full IEEE 802.3 and 1613 compliance
  • RJ-45 ports support full/half duplex operation and auto-sense duplex, speed, and MDIX
  • Redundant power inputs (10 to 30 VDC) with ESD and surge protection diodes on all ports
  • Compact footprint conserves space and is DIN-rail mountable
  • Bi-color LED lights indicate link, speed, activity, and duplex status

£998.34GBP / Each
£1,198.01GBP (incl VAT)
Cole-Parmer Clean-Wipes, 70% Alcohol/30% DI Water; 100/Canister
£8.50GBP / Pkg of 100
£10.20GBP (incl VAT)

SPECS & DESCRIPTION

Specifications & Description

  • Number of Ports16
  • Max Input Voltage (VDC)30
  • Min Input Voltage (VDC)10
  • Max Input Current (mA)400
  • DescriptionN-Tron Unmanaged Industrial Ethernet Switch, 16 Port; TX

Key Features

  • Unmanaged switches with full IEEE 802.3 and 1613 compliance
  • RJ-45 ports support full/half duplex operation and auto-sense duplex, speed, and MDIX
  • Redundant power inputs (10 to 30 VDC) with ESD and surge protection diodes on all ports
  • Compact footprint conserves space and is DIN-rail mountable
  • Bi-color LED lights indicate link, speed, activity, and duplex status
  • High MTBF — greater than 2M hours — ideal for harsh conditions
  • Store-and-forward and plug-and-play technology for ease of use

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat