Rectangular Polycarbonate (PC) Scoop, 64 oz

Representative image only.
Item # WZ-66600-30
  • NSF-certified
  • 5 year warranty

PRODUCT OPTIONS

£38.71GBP / Each
£46.45GBP (incl VAT)

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (oz)67.61
  • Capacity (mL)2000
  • Width (in)5 7/8
  • Handle Length (in)5 1/2
  • Width (cm)14.92
  • Handle Length (cm)13.97
  • Handle Length (ft)0.458
  • MaterialPolycarbonate
  • SterileNo
  • DescriptionRectangular Polycarbonate (PC) Scoop, 64 oz; 1/Pk
  • Warranty5 years
5 Year Warranty

Key Features

  • NSF-certified
  • 5 year warranty

More About this Item

Tough, transparent polycarbonate (PC) is impact resistant. Handle has hole for hanging.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat