Cole-Parmer Essentials 2A02 QGTV Economy Pre-Cleaned Narrow-Mouth Bottle, Amber Glass, 60mL; 24/CS

Representative image only.
Cole-Parmer Essentials Mfr # GLC-01906 – Item # WZ-34607-00
Save time—no need to prewash bottles
  • Pre-cleaned by vacuum and ionization
  • Individually sealed for long term storage with no contamination

PRODUCT OPTIONS

£75.73GBP / Case of 24
£90.88GBP (incl VAT)

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (mL)60
  • Capacity (oz)2
  • MaterialGlass
  • Cap MaterialPTFE-lined
  • Cap / Stopper Size20 mm
  • Cap ColorGreen
  • Bottle ColorAmber
  • Outside Diameter (OD) (in)1 1/2
  • Outside Diameter (OD) (cm)3.9
  • Overall Height (in)3 3/4
  • Overall Height (cm)9.4
  • DescriptionEconomy Pre-Cleaned Narrow-Mouth Bottle, Amber Glass, 60 mL; 24/CS

Key Features

  • Pre-cleaned by vacuum and ionization
  • Individually sealed for long term storage with no contamination

More About this Item

The vacuum and ionization process removes contaminants such as dirt, dust, carton lint, oil, aerosols, and fine glass particles from these bottles. Ideal for chemical and resin sampling. Bottles come with PTFE lined caps.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat