This item is now discontinued. Please browse similar items

Pyrex 6402-500 Brand 6402 Separatory Funnel; 500 mL, case of 4

Representative image only.
Pyrex Mfr # 6402-500 – Item # WZ-34506-24
Squibb, separatory, pear-shaped, PYREX std taper stopper PTFE stopcock
  • Pyrex stopper, PTFE stopcock
  • No freezing or grease contamination from stopcock
  • Case quantities also available

SPECS & DESCRIPTION

Specifications & Description

  • MaterialGlass
  • Capacity (mL)500
  • Capacity (oz)16
  • Overall Length (mm)355
  • Overall Length (in)14
  • Stopcock Plug Size4
  • Stopper Number27
  • DescriptionBrand 6402 Separatory Funnel; 500 mL, case of 4

Key Features

  • Pyrex stopper, PTFE stopcock
  • No freezing or grease contamination from stopcock
  • Case quantities also available

More About this Item

These separatory funnels are supplied with PTFE stopcock plugs for excellent chemical resistance. The plug reduces freezing problems and grease contamination.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat