This item is now discontinued. Please browse similar items

Pyrex 6220-75 Brand 6220 funnel; 65 mm ID case of 24 funnel 5mm 24/cs

Representative image only.
Pyrex Mfr # 6220-75 – Item # WZ-34564-22
Plain, filling, powder

SPECS & DESCRIPTION

Specifications & Description

  • MaterialGlass
  • Capacity (mL)113
  • Capacity (oz)3.75
  • Overall Length (mm)94
  • Overall Length (in)3 3/4
  • Filter Paper Diameter (mm)5
  • DescriptionBrand 6220 funnel; 65 mm ID case of 24 funnel 5mm 24/cs

More About this Item

These short stemmed funnels are ideal for transferring powders or filling bottles.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat