This item is now discontinued. Please browse similar items

Pyrex 6140-50 Glass Funnel, 50 mm top dia, 28 mL, 12/CS

Representative image only.
Pyrex Mfr # 6140-50 – Item # WZ-34560-60
Permits accurate fitting of the filter paper
  • Beaded edge for added strength
  • 60° plain angle, long stem

SPECS & DESCRIPTION

Specifications & Description

  • MaterialGlass
  • Capacity (mL)28
  • Capacity (oz)1
  • Stem OD (mm)8
  • Stem Length (in)5 7/8
  • Stem Length (mm)150
  • Overall Length (mm)108
  • Filter Paper Diameter (mm)50
  • Description6140 Glass Funnel, 50 mm top dia, 28 mL, 12/cs

Key Features

  • Beaded edge for added strength
  • 60° plain angle, long stem

More About this Item

These funnels are fabricated from blanks formed to a 60 degree angle, which permits accurate fitting of the filter paper, thus reducing filtering time. Manufactured with a beaded edge for additional strength and stems are constructed with heavy wall tubing.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat