This item is now discontinued. Please browse similar items

Pyrex 4980-300 Brand 4980 flask; 300 mL, case of 48

Representative image only.
Pyrex Mfr # 4980-300 – Item # WZ-34503-26
Erlenmeyer, narrow mouth, heavy duty rim, graduated

SPECS & DESCRIPTION

Specifications & Description

  • MaterialGlass
  • Capacity (mL)300
  • Min Graduation (mL)100
  • Max Graduation (mL)300
  • Graduation Interval (mL)25
  • Stopper Number Accepted6
  • Overall Height (cm)14.4
  • DescriptionBrand 4980 flask; 300 mL, case of 48

More About this Item

Approximate graduations are in durable white enamel. An extra large marking space is also provided. Heavy, durable top tooling.

Standard Erlenmeyer flasks are primarily intended for mixing applications; they are suitable for moderate heating only. Avoid subjecting the glasware to high flames. Heat all liquids slowly and allow glassware to cool gradually—placing hot glassware on cold or wet surfaces, or cold labware on hot surfaces, may cause the glass ot shatter.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat