This item is now discontinued. Please browse similar items

Pyrex 3024-10 Brand 3024 cylinder; 10 mL, case of 24

Representative image only.
Pyrex Mfr # 3024-10 – Item # WZ-34504-22
Single metric scale

SPECS & DESCRIPTION

Specifications & Description

  • MaterialGlass
  • Capacity (mL)10
  • Graduation Interval (mL)0.1
  • Tolerance (mL)±0.20
  • DescriptionBrand 3024 cylinder; 10 mL, case of 24

More About this Item

These graduated cylinders are calibrated "to deliver." Each cylinder has white enamel graduations. Bumper guards are supplied on 25-mL through 4000-mL sizes.

When taper sizes are given, the first number is the stopper diameter (mm) across the top; the second number is the stopper length (mm). If only one number is given, it indicates the stopper diameter (mm) across the top.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat