This item is now discontinued. Please browse similar items

Pyrex 1060-200 Brand 1060 Berzelius Tall Form Beaker, 200 mL, 12/pk

Representative image only.
Pyrex Mfr # 1060-200 – Item # WZ-34513-02
Save storage space
  • Beakers are taller instead of wider
  • Easy-read graduations for approximate measuring
  • Easy-pour spout to facilitate sampling
  • Beaker features a 200 mL capacity with 25 mL graduations
Shop Pyrex Erlenmeyer Flasks
PYREX Brand 4980 Erlenmeyer Flasks
£31.76 - £679.90GBP / Pkg of 12
£38.11 - £815.88GBP (incl VAT)

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (mL)200
  • MaterialGlass
  • Min Graduation (mL)25
  • Max Graduation (mL)150
  • Graduation Interval (mL)25
  • Withstands Low Temperature (° F)-382
  • Withstands High Temperature (° F)446
  • AutoclavableYes
  • Outside Diameter (OD) (in)2 1/4
  • Outside Diameter (OD) (cm)5.715
  • Overall Height (in)4
  • Overall Height (cm)10.16
  • DescriptionBrand 1060 Berzelius Tall Form Beaker, 200 mL, 12/pk

Key Features

  • Beakers are taller instead of wider
  • Easy-read graduations for approximate measuring
  • Easy-pour spout to facilitate sampling
  • Beaker features a 200 mL capacity with 25 mL graduations

More About this Item

Pyrex® Brand 1060 Berzelius beakers are tall and feature a spout to facilitate easy pouring. Beakers are graduated to indicate their approximate content. Reference: ASTM E-960.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat