PVDF Miniature Check Valve, 3/8" hose barb, diaphragm

Representative image only.
Item # WZ-98553-34
Use with liquids and gases for pressure or vacuum applications
  • Breaking pressure is 0.18 psi, closing pressure is 0.014 psi
  • Install in any position

PRODUCT OPTIONS

£15.80GBP / Each
£18.96GBP (incl VAT)

SPECS & DESCRIPTION

Specifications & Description

  • Outlet Port3/8" Barb
  • Connection TypeBarbed
  • Inlet Port3/8" Barb
  • Breaking Pressure (PSI)0.18
  • Cv0.12
  • Max Temperature (° F)250
  • Max Temperature (° C)121
  • Wetted MaterialsPVDF and Viton
  • Working Pressure (PSI)5
  • Tubing ID (in)0.375
  • DescriptionPVDF Miniature Check Valve, 3/8" hose barb, diaphragm

Key Features

  • Breaking pressure is 0.18 psi, closing pressure is 0.014 psi
  • Install in any position

More About this Item

Note: Valves require 1 psi back pressure for a tight seal.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat