Pulsafeeder LC13BA-VTC1 Seven-day Timer Pump, 12 GPD, 115 VAC

Representative image only.
Pulsafeeder Mfr # LC13BA-VTC1 – Item # WZ-74145-00

£582.75GBP / Each
£699.30GBP (incl VAT)

SPECS & DESCRIPTION

Specifications & Description

  • Max Flow Rate (mL/min)32
  • Max Flow Rate (GPH)0.51
  • Max Flow Rate (Strokes/min)125
  • Max Pressure (PSI)100
  • Suction Lift, Wet (in H₂O)48
  • Suction Lift, Wet (mm of H₂O)1219
  • Power (VAC)115
  • Power (Hz)50/60
  • Power (amps)1
  • Wetted MaterialsCeramic, PTFE, PVC
  • Inlet Connection3/8" OD tubing
  • Outlet Connection3/8" OD tubing
  • Repeatability±3%
  • Viscosity, Max (cP)1000
  • Duty Cycle ContinuousYes
  • Height (in)10
  • Width (cm)24.1
  • Length (in)5
  • Height (cm)25.4
  • Width (in)9.5
  • Length (cm)12.7
  • ETL Regulatory ApprovalYes
  • DescriptionSeven-day Timer Pump, 12 GPD, 115 VAC

More About this Item

Seven-day timer pumps provide a simple and cost effective metering system for timed applications. Pumps offer eight on/eight off programs per week for maximum adjustability. These pumps feed chemical products on a timed schedule and are commonly used in biocide feed applications. Feed cycle is initiated and controlled by programmable timer.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat